Motion
MKB50-50RZ-A93V-X2094

SMC CORP OF AMERICA
MKB50-50RZ-A93V-X2094

MK CLAMP CYLINDER with 50 mm Bore Size
Mi Item #10187923
MFR #MKB50-50RZ-A93V-X2094
Price$407.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB50-50RZ-A93V-X2094

MK CLAMP CYLINDER with 50 mm Bore Size
Mi Item #10187923
MFR #MKB50-50RZ-A93V-X2094

Mfr description
MKB50-50RZ-A93V-X2094 CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.66/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)