Motion
MKB50TF-20LNZ

SMC CORP OF AMERICA
MKB50TF-20LNZ

MKB50TF-20LNZ CLAMP CYLINDER
MI ITEM #10187948
MFR #MKB50TF-20LNZ
Price$325.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB50TF-20LNZ

MKB50TF-20LNZ CLAMP CYLINDER
MI ITEM #10187948
MFR #MKB50TF-20LNZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$325.48/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK

Overview

Mfr description
MKB50TF-20LNZ CLAMP CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought