Overview
Mfr description
MKB50TF-50RZ-M9PWSDPC CLAMP CYLINDER
Specifications
- Bore Diameter50 mm
- Country of OriginUS
- Port Thread StandardG
- Mounting TypeBasic
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data