Overview
Mfr description
MKB50TN-20RNZ-A93VL CLAMP CYLINDER
Specifications
- Bore Diameter50 mm
- Country of OriginUS
- Port Thread StandardNPT
- Mounting TypeBasic
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data