Specifications
Dimensions
- Bore Diameter50 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole / Both Ends Tapped
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
Overview
Mfr description
MKB50TN-30LZ-M9PSAPC CLAMP CYLINDER