Motion
MKB63-50LNZ-M9PSDPC

SMC CORP OF AMERICA
MKB63-50LNZ-M9PSDPC

MK CLAMP CYLINDER with 63 mm Bore Size
Mi Item #10188104
MFR #MKB63-50LNZ-M9PSDPC
Price$571.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB63-50LNZ-M9PSDPC

MK CLAMP CYLINDER with 63 mm Bore Size
Mi Item #10188104
MFR #MKB63-50LNZ-M9PSDPC

Mfr description
MKB63-50LNZ-M9PSDPC CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.82/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)