Motion
MKB63TN-20RZ-X2094

SMC CORP OF AMERICA
MKB63TN-20RZ-X2094

MK CLAMP CYLINDER with 63 mm Bore Size
MI ITEM #10188171
MFR #MKB63TN-20RZ-X2094
Price$368.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB63TN-20RZ-X2094

MK CLAMP CYLINDER with 63 mm Bore Size
MI ITEM #10188171
MFR #MKB63TN-20RZ-X2094

Mfr description
MKB63TN-20RZ-X2094 CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.99/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    JP
  • Mounting Type
    Basic
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)