Motion
MKF16-20LNZ-A93L

SMC CORP OF AMERICA
MKF16-20LNZ-A93L

MKF16-20LNZ-A93L CLAMP CYLINDER
MI ITEM #10188208
MFR #MKF16-20LNZ-A93L
Price$248.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKF16-20LNZ-A93L

MKF16-20LNZ-A93L CLAMP CYLINDER
MI ITEM #10188208
MFR #MKF16-20LNZ-A93L

Mfr description
MKF16-20LNZ-A93L CLAMP CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.70/each

Specifications

Dimensions

  • Bore Diameter
    16 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)