Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginJP
- Mounting TypeRod Flange
- Port Thread StandardRc
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)