Overview
Mfr description
MKF40-50RZ-M9NMDPC CLAMP CYLINDER
Specifications
- Bore Diameter40 mm
- Country of OriginUS
- Port Thread StandardRc
- Mounting TypeRod Flange
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data