Motion
MKG25-20RZ-M9NWSDPC

SMC CORP OF AMERICA
MKG25-20RZ-M9NWSDPC

MK CLAMP CYLINDER with 25 mm Bore Size
Mi Item #10188499
MFR #MKG25-20RZ-M9NWSDPC
Price$349.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKG25-20RZ-M9NWSDPC

MK CLAMP CYLINDER with 25 mm Bore Size
Mi Item #10188499
MFR #MKG25-20RZ-M9NWSDPC

Mfr description
MKG25-20RZ-M9NWSDPC CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.12/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Head Flange
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)