Overview
Mfr description
MKG25-30RZ CLAMP CYLINDER
Specifications
- Bore Diameter25 mm
- Country of OriginJP
- Port Thread StandardM Thread
- Mounting TypeHead Flange
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data