Motion
MKG32TN-20RZ-M9NL

SMC CORP OF AMERICA
MKG32TN-20RZ-M9NL

MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #10188611
MFR #MKG32TN-20RZ-M9NL
Price$368.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKG32TN-20RZ-M9NL

MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #10188611
MFR #MKG32TN-20RZ-M9NL

Mfr description
MKG32TN-20RZ-M9NL CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.51/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    JP
  • Mounting Type
    Head Flange
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)