Motion
MKG50-30LNZ
MKG50-30LNZ CLAMP CYLINDER
MI ITEM #10188760
MFR #MKG50-30LNZ
Price$376.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MKG50-30LNZ CLAMP CYLINDER
MI ITEM #10188760
MFR #MKG50-30LNZ

Mfr description
MKG50-30LNZ CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.08/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Head Flange
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)