Motion
ML2B32B-300
ML2B32B-300 RODLESS CYLINDER W/LOCK
Mi Item #10189002
MFR #ML2B32B-300
Price$862.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ML2B32B-300 RODLESS CYLINDER W/LOCK
Mi Item #10189002
MFR #ML2B32B-300

Mfr description
ML2B32B-300 RODLESS CYLINDER W/LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.94/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    300 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Locking Air Cylinders
  • Series
    ML2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)