Overview
Mfr description
MQMLB16-60D LOW FRICTION CYLINDER
Specifications
- Country of OriginJP
- Bore Diameter16 mm
- Stroke60 mm
- SeriesMQM
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data