Overview
Mfr description
MQQTG10-20D LOW FRICTION CYLINDER
Specifications
- Bore Diameter
- Stroke20 mm
- Manufacturer Catalog
- Mounting TypeRear Flange
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data