Motion
MRQBS32-15CA-XN

SMC CORP OF AMERICA
MRQBS32-15CA-XN

Rotary Actuator - Single Shaft, Basic Mount, 80 to 100 ° Angle of Rotation, 32 Body Size
Mi Item #10191477
MFR #MRQBS32-15CA-XN
Price$882.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MRQBS32-15CA-XN

Rotary Actuator - Single Shaft, Basic Mount, 80 to 100 ° Angle of Rotation, 32 Body Size
Mi Item #10191477
MFR #MRQBS32-15CA-XN

Mfr description
MRQBS32-15CA-XN ROTARY ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.64/each

Specifications

Dimensions

  • Body Size
    32

Details

  • Angle of Rotation
    80 to 100 °
  • Cushion Type
    Air Cushion
  • Mount Type
    Basic
  • Shaft Type
    Single Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)