Motion
MRQBS40-50CBX-X2

SMC CORP OF AMERICA
MRQBS40-50CBX-X2

Rotary Actuator - Single Shaft, Basic Mount, 40 Body Size
Mi Item #10191683
MFR #MRQBS40-50CBX-X2
Price$1,073.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MRQBS40-50CBX-X2

Rotary Actuator - Single Shaft, Basic Mount, 40 Body Size
Mi Item #10191683
MFR #MRQBS40-50CBX-X2

Mfr description
MRQBS40-50CBX-X2 ROTARY ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.04/each

Specifications

Dimensions

  • Body Size
    40

Details

  • Actuator Type
    Rotary
  • Cushion Type
    Air Cushion
  • Mount Type
    Basic
  • Shaft Type
    Single Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)