Motion
MRQFS32-20CA
Rotary Actuator - Basic Mount, 80 to 100 ° Angle of Rotation, 32 Body Size
Mi Item #10191738
MFR #MRQFS32-20CA
Price$916.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator - Basic Mount, 80 to 100 ° Angle of Rotation, 32 Body Size
Mi Item #10191738
MFR #MRQFS32-20CA

Mfr description
MRQFS32-20CA ROTARY ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.39/each

Specifications

Dimensions

  • Body Size
    32

Details

  • Angle of Rotation
    80 to 100 °
  • Cushion Type
    Air Cushion
  • Mount Type
    Basic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)