1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MSQA30R-M9PSAPC
Rotary Actuator - Female Thread Mount, 190 ° Angle of Rotation, 30 Body Size
MI ITEM #
10192074
MFR #
MSQA30R-M9PSAPC
Price
$999.66
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA MSQA30R-M9PSAPC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MSQA30R-M9PSAPC
Rotary Actuator - Female Thread Mount, 190 ° Angle of Rotation, 30 Body Size
MI ITEM #
10192074
MFR #
MSQA30R-M9PSAPC
Mfr description
MSQA30R-M9PSAPC ROTARY ACTUATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$999
.66
/each
Add to Cart
Specifications
Dimensions
Body Size
30
Details
Actuator Type
Rotary
Angle of Rotation
190 °
Cushion Type
Shock Absorber
Mount Type
Female Thread
Operating Pressure Range
0.1 to 0.6 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items