Motion
MSQB10A-M9P
Rotary Actuator - Basic Mount, 190 ° Angle of Rotation, 10 Body Size
MI ITEM #10192299
MFR #MSQB10A-M9P
Price$479.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator - Basic Mount, 190 ° Angle of Rotation, 10 Body Size
MI ITEM #10192299
MFR #MSQB10A-M9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$479.53/each

Specifications

Dimensions

  • Body Size
    10

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    190 °
  • Cushion Type
    Rubber
  • Mount Type
    Basic
  • Operating Pressure Range
    0.1 to 1 MPa

Overview

Mfr description
MSQB10A-M9P ROTARY ACTUATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought