Motion
MXJ4-10C
Guided Air Cylinder - 4.50 mm Bore, 10 mm Stroke Length
MI ITEM #10194863
MFR #MXJ4-10C
Price$301.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 4.50 mm Bore, 10 mm Stroke Length
MI ITEM #10194863
MFR #MXJ4-10C

Mfr description
MXJ4-10C GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.48/each

Specifications

Dimensions

  • Bore Diameter  
    4.50 mm
  • Stroke  
    10 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)