Specifications
Dimensions
- Bore Diameter4.50 mm
- Stroke10 mm
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeGuided Air Cylinders
- SeriesMXJ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)