Specifications
Dimensions
- Bore Diameter30 mm
- Contact AngleNot Applicable
- Inner Ring Width16 mm
- Outside Diameter62 mm
- Overall Width16 mm
- Precision RatingABEC 3
Details
- Bearing MaterialBearing steel
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Cage MaterialBearing steel
- Cage TypeSheet metal
- Closure TypeSingle Sealed
- Description6206-RS1/C3 BALL BRG
- Element MaterialBearing steel
- Features & Benefits• Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 6206-RS1/C3 is a 30 mm bore radial/deep groove ball bearing with 62 mm OD, 16 mm width, straight design, single sealed type.
- Manufacturer Catalog Number6206-RS1/C3
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity4564 lbf
- Radial Static Load Capacity2518 lbf
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Series62
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316570519235
Overview
Mfr description
6206-RS1/C3 BALL BRG
- Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal