1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
23188 CAK/C084W507
Spherical Roller Bearing - 440 mm ID, 720 mm OD, 226 mm Width, Straight Bore, Open
MI ITEM #
10195115
MFR #
23188 CAK/C084W507
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 23188 CAK/C084W507
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
23188 CAK/C084W507
Spherical Roller Bearing - 440 mm ID, 720 mm OD, 226 mm Width, Straight Bore, Open
MI ITEM #
10195115
MFR #
23188 CAK/C084W507
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23188 CAK C084 W507 BRG
Specifications
Bore Type
Straight
Bore Diameter
440 mm
Outside Diameter
720 mm
Overall Width
226 mm
Closure Type
Open
Series
231
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data