Motion
QI 55MM

WARNER
QI 55MM

Split Taper Bushing - Q1 Bushing, 55 mm Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #10195263
MFR #QI 55MM
List Price$386.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
QI 55MM

Split Taper Bushing - Q1 Bushing, 55 mm Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #10195263
MFR #QI 55MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$386.53/each for your price

Overview

Mfr description
180-0352_BUSHING, QI 55MM 16X5 KWY

Specifications

  • Bushing Size
    Q1
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text