Motion
326-17-008

WARNER
326-17-008

Super CB-6, CW, 24 VDC, 0.75 in Bore
MI ITEM #10195468
MFR #326-17-008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
326-17-008

Super CB-6, CW, 24 VDC, 0.75 in Bore
MI ITEM #10195468
MFR #326-17-008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in

Details

  • UPC_NO
    786582401038
  • Voltage Rating
    24 V dc

Overview

Mfr description
326-17-008 SCB6 CW 24V .75 INCH 2STOP AO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought