1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5180-271-021
EC-375, in Bore/Shaft Size, 5 mm x 2 mm in Keyway, 24 DC, 5000 RPM
MI ITEM #
10195660
MFR #
5180-271-021
List Price
$6,728.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5180-271-021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5180-271-021
EC-375, in Bore/Shaft Size, 5 mm x 2 mm in Keyway, 24 DC, 5000 RPM
MI ITEM #
10195660
MFR #
5180-271-021
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,728.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5180-271-021_CLUTCH,EC-375,24V,14MM
Specifications
Voltage Rating
24 V dc
Bore Diameter
14 mm
UPC_NO
883680816426
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought