Motion
CRS-CS60704
CRS-CS60704 Kuri-Krimp™ 7.25 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10197087
MFR #CRS-CS60704
Price$57.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS60704 Kuri-Krimp™ 7.25 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10197087
MFR #CRS-CS60704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.18/each

Specifications

Dimensions

  • Inside Diameter
    7.25 in
  • Wall Thickness
    0.118 in

Details

  • Manufacturer Upc Number
    822353161883
  • Material
    Plated Steel
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353161883

Overview

Mfr description
CRS-CS60704 CRIMP SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought