Motion
MXP12-15B
Guided Air Cylinder - 12 mm Bore, 15 mm Stroke Length
Mi Item #10197354
MFR #MXP12-15B
Price$345.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 12 mm Bore, 15 mm Stroke Length
Mi Item #10197354
MFR #MXP12-15B

Mfr description
MXP12-15B GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.06/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    15 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)