Motion
MXQ12-30AT-M9PSAPC

SMC CORP OF AMERICA
MXQ12-30AT-M9PSAPC

MXQ GUIDED CYLINDER with 12 mm Bore Size
Mi Item #10197775
MFR #MXQ12-30AT-M9PSAPC
Price$618.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ12-30AT-M9PSAPC

MXQ GUIDED CYLINDER with 12 mm Bore Size
Mi Item #10197775
MFR #MXQ12-30AT-M9PSAPC

Mfr description
MXQ12-30AT-M9PSAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.60/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    30 mm

Details

  • Adjuster Option
    Rubber Stopper (Retraction End)
  • Country of Origin
    US
  • Filetage
    Rc(Pt)
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)