Overview
Mfr description
MXQ12-50CS-M9BVL GUIDED CYLINDER
Specifications
- Country of OriginUS
- Adjuster OptionMetal Stopper (Extension End)
- Bore Diameter
- FiletageRc(Pt)
- SeriesMXQ
- Stroke
- StyleStandard
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data