Motion
MXQ12A-40ZBF7

SMC CORP OF AMERICA
MXQ12A-40ZBF7

Guided Air Cylinder - 12 mm Bore, 40 mm Stroke Length
Mi Item #10198404
MFR #MXQ12A-40ZBF7
Price$414.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ12A-40ZBF7

Guided Air Cylinder - 12 mm Bore, 40 mm Stroke Length
Mi Item #10198404
MFR #MXQ12A-40ZBF7

Mfr description
MXQ12A-40ZBF7 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.26/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    40 mm

Details

  • Adjuster Option
    Shock Absorbers (Both Ends)
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)