Motion
MXQ12B-125Z-M9BAL

SMC CORP OF AMERICA
MXQ12B-125Z-M9BAL

MXQ-Z GUIDED CYLINDER with 12 mm Bore Size
Mi Item #10198644
MFR #MXQ12B-125Z-M9BAL
Price$732.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ12B-125Z-M9BAL

MXQ-Z GUIDED CYLINDER with 12 mm Bore Size
Mi Item #10198644
MFR #MXQ12B-125Z-M9BAL

Mfr description
MXQ12B-125Z-M9BAL GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$732.71/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Adjuster Option
    w/o Adjuster
  • Country of Origin
    US
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)