Overview
Mfr description
MXQ12BL-10ZN-M9BWL GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Adjuster OptionShort Overall Length (w/o Adjuster)
- StyleSymmetric
- SeriesMXQ-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data