Motion
MXQ12L-50Z
MXQ-Z GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #10199157
MFR #MXQ12L-50Z
Price$521.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ-Z GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #10199157
MFR #MXQ12L-50Z

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$521.16/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Adjuster Option
    w/o Adjuster
  • Country of Origin
    JP
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Symmetric

Overview

Mfr description
MXQ12L-50Z GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought