Overview
Mfr description
MXQ12L-75ZP GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginJP
- Adjuster OptionShort Overall Length (Rubber Stopper+Retraction)
- StyleSymmetric
- SeriesMXQ-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data