Overview
Mfr description
MXQ16-125ZE-M9PWSDPC GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginJP
- Adjuster OptionRubber Stopper (Extension End)
- StyleStandard
- SeriesMXQ-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data