Overview
Mfr description
MXQ16-20ZG6-M9PSAPC GUIDED CYLINDER
Specifications
- Bore Diameter
- Country of OriginJP
- Adjuster OptionShock Absorber (Extension+Retraction)
- StyleStandard
- SeriesMXQ-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data