Specifications
Dimensions
- Bore Diameter16 mm
Details
- Adjuster OptionShort Overall Length (Rubber Stopper+Retraction)
- Country of OriginJP
- Product TypeGuided Air Cylinders
- SeriesMXQ-Z
- StyleStandard
Overview
Mfr description
MXQ16-20ZP GUIDED CYLINDER