Motion
MXQ16A-40ZG-M9B

SMC CORP OF AMERICA
MXQ16A-40ZG-M9B

MXQ-Z GUIDED CYLINDER with 16 mm Bore Size
Mi Item #10200143
MFR #MXQ16A-40ZG-M9B
Price$623.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ16A-40ZG-M9B

MXQ-Z GUIDED CYLINDER with 16 mm Bore Size
Mi Item #10200143
MFR #MXQ16A-40ZG-M9B

Mfr description
MXQ16A-40ZG-M9B GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.63/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Adjuster Option
    Shock Absorber (Extension+Retraction)
  • Country of Origin
    US
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)