Specifications
Dimensions
- Bore Diameter16 mm
- Stroke10 mm
Details
- Adjuster OptionRubber Stoppers (Both Ends)
- Country of OriginUS
- FiletageRc(Pt)
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleSymmetric
Overview
Mfr description
MXQ16L-10A GUIDED CYLINDER