Motion
MXQ16L-20-M9NL

SMC CORP OF AMERICA
MXQ16L-20-M9NL

MXQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10200551
MFR #MXQ16L-20-M9NL
Price$559.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ16L-20-M9NL

MXQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10200551
MFR #MXQ16L-20-M9NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$559.28/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    20 mm

Details

  • Adjuster Option
    None
  • Country of Origin
    US
  • Filetage
    Rc(Pt)
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Symmetric

Overview

Mfr description
MXQ16L-20-M9NL GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought