Motion
MXQ20-100B-M9BWVL

SMC CORP OF AMERICA
MXQ20-100B-M9BWVL

Guided Air Cylinder - 20 mm Bore, 100 mm Stroke Length
MI ITEM #10200705
MFR #MXQ20-100B-M9BWVL
Price$1,202.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ20-100B-M9BWVL

Guided Air Cylinder - 20 mm Bore, 100 mm Stroke Length
MI ITEM #10200705
MFR #MXQ20-100B-M9BWVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,202.00/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    100 mm

Details

  • Adjuster Option
    Shock Absorbers (Both Ends)
  • Country of Origin
    US
  • Filetage
    Rc(Pt)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Standard

Overview

Mfr description
MXQ20-100B-M9BWVL GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought