Motion
MXQ20-30Z
Guided Air Cylinder - 20 mm Bore, 30 mm Stroke Length
Mi Item #10201000
MFR #MXQ20-30Z
Price$539.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 20 mm Bore, 30 mm Stroke Length
Mi Item #10201000
MFR #MXQ20-30Z

Mfr description
MXQ20-30Z GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    30 mm

Details

  • Adjuster Option
    w/o Adjuster
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)