Motion
MXQ20A-20ZF
Guided Air Cylinder - 20 mm Bore, 20 mm Stroke Length
Mi Item #10201379
MFR #MXQ20A-20ZF
Price$433.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 20 mm Bore, 20 mm Stroke Length
Mi Item #10201379
MFR #MXQ20A-20ZF

Mfr description
MXQ20A-20ZF GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.96/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    20 mm

Details

  • Adjuster Option
    Rubber Stopper (Retraction End)
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)