Specifications
Dimensions
- Bore Diameter20 mm
Details
- Adjuster OptionRubber Stopper (Extension+Retraction)
- Country of OriginJP
- Product TypeGuided Air Cylinders
- SeriesMXQ-Z
- StyleStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)