Motion
MXQ20A-30ZN
Guided Air Cylinder - 20 mm Bore, 30 mm Stroke Length
MI ITEM #10201429
MFR #MXQ20A-30ZN
Price$407.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 20 mm Bore, 30 mm Stroke Length
MI ITEM #10201429
MFR #MXQ20A-30ZN

Mfr description
MXQ20A-30ZN GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.47/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    30 mm

Details

  • Adjuster Option
    Short Overall Length (w/o Adjuster)
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)