Motion
MXQ20A-50ZB2-M9PSAPC

SMC CORP OF AMERICA
MXQ20A-50ZB2-M9PSAPC

MXQ-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10201478
MFR #MXQ20A-50ZB2-M9PSAPC
Price$756.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ20A-50ZB2-M9PSAPC

MXQ-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10201478
MFR #MXQ20A-50ZB2-M9PSAPC

Mfr description
MXQ20A-50ZB2-M9PSAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$756.95/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    Shock Absorbers (Both Ends)
  • Country of Origin
    US
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Style
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)